Hoffman (nVent) A865JFGQRR Small Enclosure, Type 4X, Fiberglass, Quick Release,7.5 x 6 x 5.28 in. | Graybar Store
     
Hoffman (nVent) - Small Enclosure, Type 4X, Fiberglass, Quick Release,7.5 x 6 x 5.28 in. - A865JFGQRR
+ / - Hover over image to Zoom
Other Views

    Small Enclosure, Type 4X, Fiberglass, Quick Release,7.5 x 6 x 5.28 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A865JFGQRR
    SKU: 97100267
    $211.41
    Checking Pricing
         
    Capacity:238 cu. in.
    Depth:6 in.
    Height:5.28 in.
    Width:7.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A865JFGQRR
    • Type Screw- or Hinge-Cover with Quick-Release Latch, Type 4X
    • UNSPSC 39121324
    • Capacity 238 cu. in.
    • Depth 6 in.
    • Height 5.28 in.
    • Materials Fiberglass
    • Width 7.5 in.
    • SKU Spec Sheet
      A865JFGQRR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    J Box, Type 4X, Solid Cover/QR, Bulletin A50 (Fiberglass Type 4X Small Enclosures), Size/Dims: 7.50x6.00x5.28, Material/Finish: Fiberglass
    Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications. Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, Fiberglass material is easily punched, drilled, filed or sawed, Seamless foam-in-place gasket assures wa Ratings Mounting brackets required to meet UL/CSA external mounting requirements., UL 508A Listed, Type 3, 3R, 4, 4X, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3, 3R, 4, 4X, 12, 13,, File No. E61997, Enclosure flammability evaluated per UL 508