Thomas and Betts A86 Sta-Kon® Ring Terminal, Non-Insulated, 22 to 16 AWG, Copper, Tin Plated | Graybar Store
     
Thomas and Betts - Sta-Kon® Ring Terminal, Non-Insulated, 22 to 16 AWG, Copper, Tin Plated - A86
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Ring Terminal, Non-Insulated, 22 to 16 AWG, Copper, Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: A86
    SKU: 88314723
    $0.19
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:22 to 16 AWG
    Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A86
    • Color Metallic
    • UNSPSC 39121432
    • Finish Electro Tin Plated Finish
    • Wire Size 22 to 16 AWG
    • Material Copper
    • SKU Spec Sheet
      A86 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Sta-Kon® non-insulated ring terminal, 22 to 16 AWG, copper, tin plated, package of 1000