Hoffman (nVent) A8086CH Type 12 Enclosures, Steel, Continuous Hinge With Clamps, 8 x 8 x 6 in. | Graybar Store
     
Hoffman (nVent) - Type 12 Enclosures, Steel, Continuous Hinge With Clamps, 8 x 8 x 6 in. - A8086CH
+ / - Hover over image to Zoom
Other Views

    Type 12 Enclosures, Steel, Continuous Hinge With Clamps, 8 x 8 x 6 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A8086CH
    SKU: 25696809
    $99.57
    Checking Pricing
         
    Color:Grey
    Depth:8 in.
    Height:6 in.
    Width:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A8086CH
    • Color Grey
    • Application Industrial
    • UNSPSC 39121303
    • Depth 8 in.
    • Height 6 in.
    • Materials Steel
    • Width 8 in.
    • SKU Spec Sheet
      A8086CH Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Continuous Hinge w Clamps 12, Bulletin A51CH (Continious-Hinge Enclosures - Continuous Hinge "CH" Boxes), Size/Dims: 8.00x8.00x6.00, Material: Mild Steel, Finish: Gray