Hoffman (nVent) A806NFAL Type 4X Enclosure, Aluminum, Clamp Cover, 8 x 6 x 3.5 in. | Graybar Store
     
Hoffman (nVent) - Type 4X Enclosure, Aluminum, Clamp Cover, 8 x 6 x 3.5 in. - A806NFAL
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Aluminum, Clamp Cover, 8 x 6 x 3.5 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A806NFAL
    SKU: 88132168
    $246.91
    Checking Pricing
         
    Depth (Inches):6 in.
    Height (Inches):3.5 in.
    Width (Inches):8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A806NFAL
    • Application This lightweight enclosure protects components and controls in corrosive indoor or outdoor environments.
    • Type Clamp-Cover, Type 4X
    • UNSPSC 39121303
    • Depth (Inches) 6 in.
    Product Overview:
    J Box, Type 4X Clamp Cover, Bulletin A51A (Aluminum Junction Boxes), Size/Dims: 8.00x6.00x3.50, Material/Finish: Aluminum
    Type 5052 H-32 aluminum, 0.080-in. (2-mm) thick, Seams continuously welded and ground smooth, Stainless steel screws and clamps on four sides of cover, Oil-resistant gasket, Weldnuts provided for mounting optional panels Ratings UL 50, 50E Listed, Type 3R, 4, 4X, 12, File No. E27525, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E27525, UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEM