Hoffman (nVent) A8066CHFL Type 4 Enclosure, Steel, Quarter Turn Latch, Continuous Hinge, Flush Latch, 8 x 6 x 6 in. | Graybar Store
     
Hoffman (nVent) - Type 4 Enclosure, Steel, Quarter Turn Latch, Continuous Hinge, Flush Latch, 8 x 6 x 6 in. - A8066CHFL
+ / - Hover over image to Zoom
Other Views

    Type 4 Enclosure, Steel, Quarter Turn Latch, Continuous Hinge, Flush Latch, 8 x 6 x 6 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A8066CHFL
    SKU: 25051021
    $130.01
    Checking Pricing
    Items sold in feet or each.
         
    Color:Grey
    Standard:UL 508A Listed, Type 4, 12, File No. E61997, cUL Listed per CSA C22.2 No. 94 Listed, Type 4, 12, File No. E61997, NEMA/EEMAC Type 4 and 12, IEC 60529, IP 66
    Depth:6 in.
    Material:Steel
    Height:6 in.
    Width:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A8066CHFL
    • Color Grey
    • Application This enclosure provides the convenience of quarter-turn latching with an aesthetic, easy-to-maintain light gray textured finish.
    • Type Continuous Hinge with Quarter-Turn Fast Latch, Type 4
    • UNSPSC 39121324
    • Depth 6 in.
    • Height 6 in.
    • Width 8 in.
    • Material Steel
    • Standard UL 508A Listed, Type 4, 12, File No. E61997, cUL Listed per CSA C22.2 No. 94 Listed, Type 4, 12, File No. E61997, NEMA/EEMAC Type 4 and 12, IEC 60529, IP 66
    • SKU Spec Sheet
      A8066CHFL Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    J Box, Tp 4, w Qtr Turn Latch, Bulletin A51FL (Continious-Hinge Flush Latch Enclosures), Size/Dims: 8.00x6.00x6.00, Material/Finish: Steel/Gray
    16 or 14 gauge steel (see table), Seams continuously welded and ground smooth, Continuous hinge, Bonding provision on door, External wall-mounting brackets, Oil-resistant gasket