Hoffman (nVent) A800HCTB Cabinet, Hinged-Cover, Grey, 48.07 x 30 x 11 in. | Graybar Store
     
Hoffman (nVent) - Cabinet, Hinged-Cover, Grey, 48.07 x 30 x 11 in. - A800HCTB
+ / - Hover over image to Zoom
Other Views

    Cabinet, Hinged-Cover, Grey, 48.07 x 30 x 11 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A800HCTB
    SKU: 25121684
    $1,364.56
    Checking Pricing
         
    Color:Grey
    Depth:11 in.
    Height:48.07 in.
    Width:30 in.
    Lock Type:No Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A800HCTB
    • Color Grey
    • Application Commercial
    • Type 400- and 800-Amp Bar-Type Mount with Line/Load Lugs
    • UNSPSC 39121319
    • Depth 11 in.
    • Height 48.07 in.
    • Lock Type No Lock
    • Materials Steel
    • Width 30 in.
    • SKU Spec Sheet
      A800HCTB Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    CT Cabinet/Hng Cvr, 800A, Bar Type, Bulletin A90CT (Current transformer), Size/Dims: 48.07x30.00x11.00, Material/Finish: Galv/Gray