Hoffman (nVent) A800HCT1R Type 3R Enclosure, Steel, Current Transformer, Hinge Cover, 35.77 x 35.8 x 11 in. | Graybar Store
     
Hoffman (nVent) - Type 3R Enclosure, Steel, Current Transformer, Hinge Cover, 35.77 x 35.8 x 11 in. - A800HCT1R
+ / - Hover over image to Zoom
Other Views

    Type 3R Enclosure, Steel, Current Transformer, Hinge Cover, 35.77 x 35.8 x 11 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A800HCT1R
    SKU: 25217805
    $2,336.35
    Checking Pricing
         
    Additional Features:14 gauge galvanized steel
    Color:Grey
    Standard:UL 414 Listed, Type 3R, File No. E240312, UL 50, 50E Listed, Type 3R, File No. E27525, cUL Listed per CSA C22.2 No 94, Type 3R, File No. E27525, NEMA Type 3R, IEC 60529, IP32
    Depth:11 in.
    Height:35.77 in.
    Lock Type:Lock
    Width:35.8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A800HCT1R
    • Color Grey
    • Type Current Transformer Cabinets, 400-800 Amp, Type 3R
    • UNSPSC 39121319
    • Additional Features 14 gauge galvanized steel
    • Depth 11 in.
    • Height 35.77 in.
    • Lock Type Lock
    • Materials Steel
    • Width 35.8 in.
    • Standard UL 414 Listed, Type 3R, File No. E240312, UL 50, 50E Listed, Type 3R, File No. E27525, cUL Listed per CSA C22.2 No 94, Type 3R, File No. E27525, NEMA Type 3R, IEC 60529, IP32
    • SKU Spec Sheet
      A800HCT1R Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Type 3R Hng Cvr 400-800A CT Cab., Bulletin A90CT (Current transformer), Size/Dims: 35.77x35.8x11.00, Material/Finish: Galv/Gray ex2
    These Current Transformer Cabinets (for Window-Type Current Transformers) provide Type 3R protection and a factory-installed wiring buss for 400-800 Amp, 600 VAC current transformers. The assembly has a 50 k AIC rating.