Hoffman (nVent) A72RP24F5 Rack Angle, 19 in. | Graybar Store
     
Hoffman (nVent) - Rack Angle, 19 in. - A72RP24F5
+ / - Hover over image to Zoom
Other Views

    Rack Angle, 19 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A72RP24F5
    SKU: 88132125
    $300.70
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A72RP24F5
    • UNSPSC 39121321
    Product Overview:
    Rack Angles, 19 in.Tapped (2), Bulletin A80 (Accessories - Misc.), Size/Dims: fits 72.06x24.06, Material/Finish: Steel/zinc
    Rack Angles, 19 in.Tapped (2), Bulletin A80 (Accessories - Misc.), Size/Dims: fits 72.06x24.06, Material/Finish: Steel/zinc