Pentair Hoffman A72PM78G Panel, Steel, Large Multi-Door Enclosure, 60 x 72 in. | Graybar Store
     
Pentair Hoffman - Panel, Steel, Large Multi-Door Enclosure, 60 x 72 in. - A72PM78G
+ / - Hover over image to Zoom
Other Views

    Panel, Steel, Large Multi-Door Enclosure, 60 x 72 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A72PM78G
    SKU: 25152742
    $732.00
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A72PM78G
    • Type Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosures
    • UNSPSC 39121103
    • Materials Steel
    Product Overview:
    Panel,Lg Multi-D / 60.00x72.00, Bulletin PNLFS (Panels for Mult-Door Enclosures), Size/Dims: fits 72xDbl Bay, Material/Finish: Galvanized
    Extra panels for large enclosures (Bulletins A27, A28, A28S4 and A34) can be ordered for panel assembly prior to receiving the enclosures (enclosures include panels). Panels are 10 gauge steel with .80-in. (20-mm) flanges on four sides. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Two extra holes are provided for lifting and installing panels. Mounting hardware included with enclosure.