Hoffman (nVent) A72P36 Panel, Painted Steel, Enclosure, 69 x 33 in. | Graybar Store
     
Hoffman (nVent) - Panel, Painted Steel, Enclosure, 69 x 33 in. - A72P36
+ / - Hover over image to Zoom
Other Views

    Panel, Painted Steel, Enclosure, 69 x 33 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A72P36
    SKU: 88132114
    $449.47
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Height (Inches):69 in.
    Width (Inches):33 in.
    Material:Painted Steel
    Use With:Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A72P36
    • Color White
    • Type Enclosure
    • UNSPSC 39121103
    • Height (Inches) 69 in.
    • NEMA Ratings 3R/4/4X/12/13
    • Width (Inches) 33 in.
    • Material Painted Steel
    • Use With Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    • SKU Spec Sheet
      A72P36 Specification Sheet
      A72P36 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hoffman® White Panel, Painted Steel, Enclosure, 69 inches Height, 33 inches width, NEMA Ratings; 4; 12; 13; 3R; 4X