Hoffman (nVent) A72P30F1 Panel, Steel, Free Stand Type 4, 4X, 12, Single-, Dual-Access One-Door Enclosure, 60 x 26 in. | Graybar Store
     
Hoffman (nVent) - Panel, Steel, Free Stand Type 4, 4X, 12, Single-, Dual-Access One-Door Enclosure, 60 x 26 in. - A72P30F1
+ / - Hover over image to Zoom
Other Views

    Panel, Steel, Free Stand Type 4, 4X, 12, Single-, Dual-Access One-Door Enclosure, 60 x 26 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A72P30F1
    SKU: 88132112
    $449.87
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Height (Inches):60 in.
    Width (Inches):26
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A72P30F1
    • Color White
    • Type Panels
    • UNSPSC 39121103
    • Height (Inches) 60 in.
    Product Overview:
    Hoffman® A72P Free Stand Panel, Steel, One-Door Enclosure, 60 H x 26 in. W. Panels are 12 gauge steel and can be positioned anywhere along horizontal mounting channels.