Hoffman (nVent) A727224SSFSDN4 Type 4X Enclosure, Free-Stand, Stainless Steel, Two-Door, 3-Point Latch, 72.06 x 72.06 x 24.06 in. | Graybar Store
     
Hoffman (nVent) - Type 4X Enclosure, Free-Stand, Stainless Steel, Two-Door, 3-Point Latch, 72.06 x 72.06 x 24.06 in. - A727224SSFSDN4
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Free-Stand, Stainless Steel, Two-Door, 3-Point Latch, 72.06 x 72.06 x 24.06 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A727224SSFSDN4
    SKU: 25143220
    $17,976.84
    Checking Pricing
         
    Depth:24.06 in.
    Height:72.06 in.
    Lock Type:Lock
    Width:72.06 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A727224SSFSDN4
    • Type Free-Stand Single and Dual Access with 3-Point Latches, Type 4X
    • UNSPSC 39121324
    • Depth 24.06 in.
    • Height 72.06 in.
    Product Overview:
    Two-Door FS Enclosure Type 4X, Bulletin A30S4 (Stainless Steel Free-Standing Type 4 Enclosures), Size/Dims: 72.06x72.06x24.06, Material/Finish: SS Type 304
    Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for ho 12 gauge Type 304 stainless steel , Seams continuously welded and ground smooth; no holes or knockouts, Two-door enclosures provided with a removeable centerpost for easy panel installation, Heavy-duty lifting eyes are Type 316L stainless steel, Heavy-duty three-point latching mechanism operated by Type 316L stainless steel POWERGLIDE#153; padlocking handle, Seemless foam-in-place gasket assures a water-tight and dust-tight seal, Body flange trough collar excludes liquids and contaminants, Heavy-gauge continuous hinges support each door, High-impact thermoplastic data pocket provided with each enclosure, Mounting channels welded horizontally to interior body sides at top, bottom and center, Optional panels and rack mounting angles can be mounted anywhere along channels, Bonding provision on door; grounding stud on body, Accessory mounting channel provided in enclosure top UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, E.I.A. RS-310-D, IEC 60529, IP66, Meets NEMA Type 3RX requirements