Hoffman (nVent) A723624FS Type 12 Enclosure, Free-Stand, Steel, One-Door, 72.06 x 36.06 x 24.06 in. | Graybar Store
     
Hoffman (nVent) - Type 12 Enclosure, Free-Stand, Steel, One-Door, 72.06 x 36.06 x 24.06 in. - A723624FS
+ / - Hover over image to Zoom
Other Views

    Type 12 Enclosure, Free-Stand, Steel, One-Door, 72.06 x 36.06 x 24.06 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A723624FS
    SKU: 88132072
    $2,324.21
    Checking Pricing
         
    Standard:UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, NEMA/EEMAC Type 12, E.I.A. RS310D, CSA, File No. 42186, Type 12, IEC 60529, IP55
    Depth:24.06 in.
    Height:72.06 in.
    Lock Type:Lock
    Width:36.06 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A723624FS
    • Application Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.
    • Type Free-Stand, Single or Dual Access, Type 12
    • UNSPSC 39121324
    • Depth 24.06 in.
    • Height 72.06 in.
    • Lock Type Lock
    • Materials Steel
    • Width 36.06 in.
    • Standard UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, NEMA/EEMAC Type 12, E.I.A. RS310D, CSA, File No. 42186, Type 12, IEC 60529, IP55
    • SKU Spec Sheet
      A723624FS Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    One-Door FS Enclosure Type 12, Bulletin A30 (Free-Standing Type 12 Enclosures), Size/Dims: 72.06x36.06x24.06, Material/Finish: Steel/paint
    12 gauge steel , Seams continuously welded and ground smooth, no holes or knockouts, Stiffeners on back of two-door enclosures maintain flatness and increase rigidity, Lifting eyes for easy handling, 3-point latches operated by oil-tight key-loc