Hoffman (nVent) A723612LP Commercial Enclosure, Type 12, Wall-Mount, Continuous Hinge, Screw-Down Door Clamp, 72 H x 36 W x 12 in. D | Graybar Store
     
Hoffman (nVent) - Commercial Enclosure, Type 12, Wall-Mount, Continuous Hinge, Screw-Down Door Clamp, 72 H x 36 W x 12 in. D - A723612LP
+ / - Hover over image to Zoom
Other Views

    Commercial Enclosure, Type 12, Wall-Mount, Continuous Hinge, Screw-Down Door Clamp, 72 H x 36 W x 12 in. D

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A723612LP
    SKU: 88132070
    $1,500.16
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Depth:12 in.
    Height:72 in.
    Width:36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A723612LP
    • UNSPSC 39121324
    • Depth 12 in.
    • Height 72 in.
    Product Overview:
    Enclosure, Type 12 Wall-Mount Continuous Hinge with Clamps, 72 H x 36 W x 12 in. D, 14 Gauge Steel.