Pentair Hoffman A723018FS Type 12 Enclosure, Free-Stand, Steel, One-Door, 72.06 x 30.06 x 18.06 in. | Graybar Store
     
Pentair Hoffman - Type 12 Enclosure, Free-Stand, Steel, One-Door, 72.06 x 30.06 x 18.06 in. - A723018FS
+ / - Hover over image to Zoom
Other Views

    Type 12 Enclosure, Free-Stand, Steel, One-Door, 72.06 x 30.06 x 18.06 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A723018FS
    SKU: 88132065
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Depth (Inches):18.06 in.
    Height (Inches):72.06 in.
    Material:Steel
    Width (Inches):30.06 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A723018FS
    • UNSPSC 39121300
    • Depth (Inches) 18.06 in.
    • Height (Inches) 72.06 in.
    Product Overview:
    Hoffman® White Free-Stand Enclosure, One-Door, NEMA 12, Steel, 3-Point Latches Operated by Oil-Tight Key-Locking Handle, 72.06 H x 30.06 W x 18.06 in. D