Hoffman (nVent) A722436SSFSDAN4 Type 4 Enclosure, Free-Stand, Stainless Steel, One-Door, 72.06 x 24.06 x 36.06 in. | Graybar Store
     
Hoffman (nVent) - Type 4 Enclosure, Free-Stand, Stainless Steel, One-Door, 72.06 x 24.06 x 36.06 in. - A722436SSFSDAN4
+ / - Hover over image to Zoom
Other Views

    Type 4 Enclosure, Free-Stand, Stainless Steel, One-Door, 72.06 x 24.06 x 36.06 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A722436SSFSDAN4
    SKU: 25143613
    $11,421.05
    Checking Pricing
         
    Quick Order:N
    Lock Type:Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A722436SSFSDAN4
    • UNSPSC 39121324
    • Lock Type Lock
    Product Overview:
    One-Dr. Dual Acc. FS Enclosure , Bulletin A30S4 (Stainless Steel Free-Standing Type 4 Enclosures), Size/Dims: 72.06x24.06x36.06, Material/Finish: SS Type 304
    One-Dr. Dual Acc. FS Enclosure , Bulletin A30S4 (Stainless Steel Free-Standing Type 4 Enclosures), Size/Dims: 72.06x24.06x36.06, Material/Finish: SS Type 304