Thomas and Betts A71M Non-Insulated Ring Terminal, 22 to 16 AWG | Graybar Store
     
Thomas and Betts - Non-Insulated Ring Terminal, 22 to 16 AWG - A71M
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Ring Terminal, 22 to 16 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: A71M
    SKU: 96071647
    $1.85
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:22 to 16 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A71M
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size 22 to 16 AWG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-Insulated Ring Terminal, Length .92 Inches, Width .50 Inches, Bolt Hole 1/4 Inch, Wire Range #22-#16 AWG, Copper, Tin Plated, On Mylar Tape, 1,000 Pack