ABB (Thomas and Betts) A716 7/8 Tubing 2-Piece Cushion Clamp, 7/8 in. | Graybar Store
     
ABB (Thomas and Betts) - Tubing 2-Piece Cushion Clamp, 7/8 in. - A716 7/8
+ / - Hover over image to Zoom
Other Views

    Tubing 2-Piece Cushion Clamp, 7/8 in.

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: A716 7/8
    SKU: 88252415
    $749.91
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:GoldGalv/Standard
    Length:2.478 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # A716 7/8
    • Application To secure pipes, tubes and hoses for fluid conductors.
    • Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
    • UNSPSC 31162905
    • Color / Finish GoldGalv/Standard
    Product Overview:
    Clamp, Cushioned, Tube Series, Outer Diameter Tubing Size 7/8 Inch, Steel
    Assembly includes steel clamp with bolt/locknut and cushion.