Thomas and Betts A716 1/4 Tubing 2-Piece Cushion Clamp, 1/4 in. | Graybar Store
     
Thomas and Betts - Tubing 2-Piece Cushion Clamp, 1/4 in. - A716 1/4
+ / - Hover over image to Zoom
Other Views

    Tubing 2-Piece Cushion Clamp, 1/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: A716 1/4
    SKU: 93145910
    $6.68
    Checking Pricing
         
    Color / Finish:GoldGalv/Standard
    Length:1.834 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A716 1/4
    • Application To secure pipes, tubes and hoses for fluid conductors.
    • Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
    • UNSPSC 31162905
    • Color / Finish GoldGalv/Standard
    Product Overview:
    Clamp, Cushioned, Tube Series, Outer Diameter Tubing Size 1/4 Inch, Steel
    Assembly includes steel clamp with bolt/locknut and cushion.