Hoffman (nVent) A66CCOL Straight Pedestal Column, Steel, 35 x 6 x 6 in., Grey | Graybar Store
     
Hoffman (nVent) - Straight Pedestal Column, Steel, 35 x 6 x 6 in., Grey - A66CCOL
+ / - Hover over image to Zoom
Other Views

    Straight Pedestal Column, Steel, 35 x 6 x 6 in., Grey

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A66CCOL
    SKU: 88132036
    $516.63
    Checking Pricing
         
    Color:Grey
    Depth:6 in.
    Height:35 in.
    Width:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A66CCOL
    • Color Grey
    • Type Pedestals
    • UNSPSC 39121321
    • Depth 6 in.
    • Height 35 in.
    • Materials Steel
    • Width 6 in.
    • SKU Spec Sheet
      A66CCOL Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Straight Pedestal Column, Bulletin P1 (Pedestals), Size/Dims: 35.00x6.00x6.00, Material/Finish: Steel/Gray
    Pedestals enable many types of enclosures and boxes to be floor mounted. Four columns and two bases are available. Columns can be mounted on either base, through the vertical column or directly to the enclosure. A cutout must be made in the enclosure if the wires are to come through the column.Columns have flanges at each end and a gasketed access plate. Screws, oil-resistant gaskets and box connector fitting are furnished with each column for joining an enclosure to the top of the column. Columns are 14 gauge steel with 10 gauge flanges. 18.00 x 18.00-in. (457 x 457-mm) base is .19-in. (5-mm) steel and 24.00 x 24.00-in. (610 x 610-mm) base is .25-in. (6-mm) steel. Both bases have leveling screws and holes for bolting to the floor. Finish on bases and columns is ANSI 61 gray polyester powder coating over pretreated surfaces. Bases and columns must be ordered separately.The user would normally remove the mounting brackets from the enclosure if the enclosure is mounted on a pedestal. Hoffman can supply enclosures without mounting brackets and with cutouts. Consult factory for more information.,