Hoffman (nVent) A664PHC Polypro™ Enclosure, Solid Screw Cover, Quick Release, 6.12 x 6.12 x 4.38 in. | Graybar Store
     
Hoffman (nVent) - Polypro™ Enclosure, Solid Screw Cover, Quick Release, 6.12 x 6.12 x 4.38 in. - A664PHC
+ / - Hover over image to Zoom
Other Views

    Polypro™ Enclosure, Solid Screw Cover, Quick Release, 6.12 x 6.12 x 4.38 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A664PHC
    SKU: 25184079
    $72.66
    Checking Pricing
         
    Depth:4.38 in.
    Height:6.12 in.
    Width:6.12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A664PHC
    • Type POLYPRO#153;, Type 4X
    • UNSPSC 39121309
    • Brand PolyPro
    • Depth 4.38 in.
    • Height 6.12 in.
    • Materials Polyester
    • Width 6.12 in.
    • SKU Spec Sheet
      A664PHC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Encl, PolyPro, Bulletin PCR (PolyPro Polyester Enclosures), Size/Dims: 6.12x6.12x4.38, Material/Finish: Polyester
    POLYPRO#153; polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable. Non-glass-filled polyester material offers superior UV resistance; eliminates fiberbloom associated with fiberglass, Provides excellent chemical resistance to a broad range of solvents, alkalis and acids, Resists cracking and provides excellent impact resistance, Lighter-weight than fiberglass, Recyclable, Easy, dustless in-field modifications using standard tools, Overlapping tongue-and-groove raised cover and gasket provide a secure Type 4X seal, Removable snap-hinge cover allows for easy access to cover and body for modifications, Molded layout grid on inside of body and solid covers assists with component mounting, Molded-in embosses for rear panel mounting, Optional cover screws included with all models, Internal rail system and adjustable panel blocks allow for panel height adjustment and installation of multiple panels, Scratch-resistant polycarbonate windows, Standard models include body and cover, two mounting feet, two latch assemblies with optional cover screws and hardware (adjustable panel blocks and panels sold separately) Standard Mounting brackets required to meet UL/CSA external mounting requirements., UL 508A Listed, Type 4, 4X, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 4, 4X, 12, 13, File No. E61997, Enclosure flammability evaluated per UL 508A