Hoffman (nVent) A62H6018LP3PT Large Enclosure, Type 4, Steel, 3-Point Latch, Two-Door, 62.06 x 60.06 x 18.06 in. | Graybar Store
     
Hoffman (nVent) - Large Enclosure, Type 4, Steel, 3-Point Latch, Two-Door,  62.06 x 60.06 x 18.06 in. - A62H6018LP3PT
+ / - Hover over image to Zoom
Other Views

    Large Enclosure, Type 4, Steel, 3-Point Latch, Two-Door, 62.06 x 60.06 x 18.06 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A62H6018LP3PT
    SKU: 25413121
    $3,742.42
    Checking Pricing
         
    Color:Grey
    Standard:UL 508A Listed, Type 4, 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, File No. E61997, NEMA/EEMAC, Type 3, 4, 12, 13, IEC 60529, IP66
    Depth:60.06 in.
    Height:18.06 in.
    Width:62.06 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A62H6018LP3PT
    • Color Grey
    • Type Two-Door with 3-Point Latches and Floor Stands, Type 4
    • UNSPSC 39121324
    • Depth 60.06 in.
    • Height 18.06 in.
    • Materials Steel
    • Width 62.06 in.
    • Standard UL 508A Listed, Type 4, 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, File No. E61997, NEMA/EEMAC, Type 3, 4, 12, 13, IEC 60529, IP66
    • SKU Spec Sheet
      A62H6018LP3PT Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    2 Dr Flr-Mt Type 4 Enc 3 PT, Bulletin A4L3 (Large Type 4 Enclosures w 3-Pt Latch - Two-Door Type 4 Enclosures w 3pt Latch), Size/Dims: 62.06x60.06x18.06, Material: Steel, Finish: Gray
    These enclosures are ideal for indoor or outdoor applications where it is necessary to protect controls and instrumentation from wet, non-corrosive environments. The design features Hoffman s exclusive POWERGLIDE#153; Handle with 3-point latching for secure closure and floor stands that provide additional height and access for cleaning under the enclosure. 12 gauge steel, 3-point latch system with POWERGLIDE#153; padlocking handles, Seams continuously welded and ground smooth; no holes or knockouts, Body stiffeners, Panel supports, Heavy gauge continuous hinge with stainless steel hinge pin, Data pocket is high-impact thermoplastic, 12-in. floor stands are welded to enclosure, Heavy-duty lifting eyes, Oil-resistant door gasket, Collar stud for mounting optional panels, Grounding stud on body, Bonding provision on door, Provision for mounting flourescent light