Pentair Hoffman A62H4818SSLP3PT Type 4X Enclosure, Steel, 3-Point Latch, 62.06, 48.06 x 18.06 in. | Graybar Store
     
Pentair Hoffman - Type 4X Enclosure, Steel, 3-Point Latch, 62.06, 48.06 x 18.06 in. - A62H4818SSLP3PT
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Steel, 3-Point Latch, 62.06, 48.06 x 18.06 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A62H4818SSLP3PT
    SKU: 25068472
    $9,914.00
    Checking Pricing
         
    Depth (Inches):48.06 in.
    Height (Inches):18.06 in.
    Standard:UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA Type 3, 3R, 4, 4X, 12, 13, IEC 60529, IP66, Meets NEMA Type 3RX requirements
    Width (Inches):62.06 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A62H4818SSLP3PT
    • Type Two-Door with 3-Point Latches, Type 4X
    • UNSPSC 39121301
    • Depth (Inches) 48.06 in.
    • Height (Inches) 18.06 in.
    • Materials Stainless Steel
    • Width (Inches) 62.06 in.
    • Standard UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA Type 3, 3R, 4, 4X, 12, 13, IEC 60529, IP66, Meets NEMA Type 3RX requirements
    • SKU Spec Sheet
      A62H4818SSLP3PT Specification Sheet
      A62H4818SSLP3PT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 Dr Floor-Mtg 4X Encl, 3pt, Bulletin A4S3 (Stainless Two-Door with Handle Type 4X Enclosures), Size/Dims: 62.06x48.06x18.06, Material/Finish: SS Type 304
    These two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highly-corrosive environments. Three-point latching with the Hoffman POWERGLIDE#153; padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants, pulp and paper processing, water treatment facilities, and food, pharmaceutical and packaging applications. Manufactured from 12 gauge Type 304 or 316L stainless steel, Backs are 10 or 12 gauge stainless steel with x-form stiffeners, Seams continuously welded and ground smooth; no holes or knockouts, Removable centerpost for easy panel installation, Collar studs provided for mounting optional panels, Panel supports included, Heavy-duty lifting eyes are Type 316L stainless steel, Heavy-duty 3-point latching mechanism operated by Type 316L stainless steel POWERGLIDE padlocking handles, Body flange trough collar excludes liquids and contaminants, Heavy-duty stainless steel continuous hinges support each door, Bonding provision on doors; grounding studs on body, Accessory mounting channel provided in enclosure top, Data pocket is high-impact thermoplastic, 12-in. (305-mm) removable floor stands are bolted to enclosure, Seamless foam-in-place one-piece gasket provides oil-tight and dust-tight seal against contaminants, External hardware manufactured of Type 316 stainless steel