Pentair Hoffman A60X6118LPFTC Type 12 Disconnect Enclosure, Stainless Steel, Two-Door, 61.12 x 61.75 x 18.12 in. | Graybar Store
     
Pentair Hoffman - Type 12 Disconnect Enclosure, Stainless Steel, Two-Door, 61.12 x 61.75 x 18.12 in. - A60X6118LPFTC
+ / - Hover over image to Zoom
Other Views

    Type 12 Disconnect Enclosure, Stainless Steel, Two-Door, 61.12 x 61.75 x 18.12 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A60X6118LPFTC
    SKU: 97100174
    $3,792.49
    Checking Pricing
         
    Depth (Inches):61.75 in.
    Height (Inches):18.12 in.
    Standard:UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, NEMA/EEMAC Type 12, CSA File No. 42186: Type 12 , IEC 60529, IP55
    Width (Inches):60.12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A60X6118LPFTC
    • Type Two-Door with Floor Stands Disconnect Enclosure, Type 12
    • Depth (Inches) 61.75 in.
    • Height (Inches) 18.12 in.
    • Materials Steel
    • Width (Inches) 60.12 in.
    • Standard UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, NEMA/EEMAC Type 12, CSA File No. 42186: Type 12 , IEC 60529, IP55
    • SKU Spec Sheet
      A60X6118LPFTC Specification Sheet
      A60X6118LPFTC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Two door Disconnect Enclosure, Bulletin A21 (Two-Door Type 12 Disconnect Enclosures), Size/Dims: 60.12x61.75x18.12 , Material/Finish: Steel/paint
    A disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure. 11 gauge steel (.121 inch), Seams continuously welded and ground smooth, Body stiffeners in larger enclosures for extra rigidity, Body flange trough excludes liquids and contaminants, Removable centerposts permit easy panel installation, Concealed, easy-to-remove hinges, Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors, Heavy-duty lifting eyes anchor into reinforced top, Data pocket is high impact thermoplastic, 15-in. floor stands are welded to enclosure, Provisions for mounting lights, Oil-resistant door gasket, Panel supports, Collar studs provided for mounting optional panels, Master door is right-hand door on X enclosures and left-hand door on CPX enclosures, Integral defeater on master door handle requires a screwdriver to open, Mechanical interlock operated by master door prevents slave door from being opened first. Doors can be closed in any order., Includes door hardware