Pentair Hoffman A60X4918SSLPN4 Type 4X Disconnect Enclosure, Stainless Steel, Two-Door, 60.12 x 49.75 x 18.12 in. | Graybar Store
     
Pentair Hoffman - Type 4X Disconnect Enclosure, Stainless Steel, Two-Door, 60.12 x 49.75 x 18.12 in. - A60X4918SSLPN4
+ / - Hover over image to Zoom
Other Views

    Type 4X Disconnect Enclosure, Stainless Steel, Two-Door, 60.12 x 49.75 x 18.12 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A60X4918SSLPN4
    SKU: 22082442
    $10,426.53
    Checking Pricing
         
    Depth (Inches):49.75 in.
    Height (Inches):18.12 in.
    Width (Inches):60.12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A60X4918SSLPN4
    • Application Industrial
    • Type Two-Door Stainless Steel Enclosures for Flange-Mounted Disconnects, Type 4X
    • UNSPSC 39121324
    • Depth (Inches) 49.75 in.
    Product Overview:
    Two door Disconnect N4X Encl., Bulletin A21S4 (Stainless Steel Two-Door 4X Disconnect Enclosures), Size/Dims: 60.12x49.75x18.12 , Material/Finish: SS Type 304
    Manufactured from 12 gauge Type 304 stainless steel, Seams continuously welded and ground smooth, Body stiffeners in larger enclosures for extra rigidity, Body flange trough collar excludes liquids and contaminants, Removable centerposts permit easy panel installation, Heavy-gauge continuous hinges, Heavy-duty lifting eyes are Type 316 stainless steel, Data pocket is high-impact thermoplastic, 15-in. floor stands are welded to enclosure, Seamless foam-in-place gasket provides oil-tight and dust-tight seal against contaminants, Panel supports, Collar studs provided for mounting optional panels, Heavy-duty 3-point latching mechanism operated by Type 316 stainless steel POWERGLIDE#153; padlocking handle on all doors, Master door is right-hand door on X enclosures and left-hand door on CPX enclosures, Type 316 stainless steel handle with defeater on master door, Type 316 stainless steel handle (non-defeater) on slave door, Mechanical interlock operated by master door prevents slave door from being opened first; doors can be closed in any order, Preferred cutout on right flange provides mounting for most disconnect operators , Bonding provision on doors; grounding studs on body, Accessory mounting channel provided in enclosure top Ratings UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3R, 4, 4X, 12, CSA File No. 42186: Type 4, 4X, 12, IEC 60529, IP66, Meets NEMA Type 3RX requirements