Hoffman (nVent) A60P36SS6 Panel, Stainless Steel, Type 3R/4/4X/12/13 Enclosure, 57 x 33 in. | Graybar Store
     
Hoffman (nVent) - Panel, Stainless Steel, Type 3R/4/4X/12/13 Enclosure, 57 x 33 in. - A60P36SS6
+ / - Hover over image to Zoom
Other Views

    Panel, Stainless Steel, Type 3R/4/4X/12/13 Enclosure, 57 x 33 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A60P36SS6
    SKU: 94038034
    $1,159.71
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Height (Inches):57 in.
    Width (Inches):33 in.
    Material:Stainless Steel
    Use With:Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A60P36SS6
    • Color White
    • Type Panel
    • UNSPSC 39121103
    • Height (Inches) 57 in.
    • NEMA Ratings 3R/4/4X/12/13
    Product Overview:
    Hoffman® White Panel, Stainless Steel, Height (Inches): 57 in, Width (Inches): 33 in, NEMA Ratings: 4; 12; 13; 3R; 4X