Hoffman (nVent) A60P36G Panel, Type 12 Enclosure, Steel, 57 x 33 in. | Graybar Store
     
Hoffman (nVent) - Panel, Type 12 Enclosure, Steel, 57 x 33 in. - A60P36G
+ / - Hover over image to Zoom
Other Views

    Panel, Type 12 Enclosure, Steel, 57 x 33 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A60P36G
    SKU: 97214283
    $397.31
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A60P36G
    • Type Panels for Type 3R, 4, 4X, 12 and 13 Enclosures
    • UNSPSC 39121103
    • Materials Conductive steel
    Product Overview:
    Panel, NEMA 12 / 57.00x33.00, Bulletin PNLWM (Panels for Type 12 Wall-Mount Enclosures), Size/Dims: fits 60x36, Material/Finish: Steel/zinc
    Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.