Hoffman (nVent) A60H3612SSLP3PT Type 4X Wall-Mount Enclosure, Type 304 Stainless Steel, Continuous Hinge Cover with 3-Point Latch, 60 x 36 x 12 in. | Graybar Store
     
Hoffman (nVent) - Type 4X Wall-Mount Enclosure, Type 304 Stainless Steel, Continuous Hinge Cover with 3-Point Latch, 60 x 36 x 12 in. - A60H3612SSLP3PT
+ / - Hover over image to Zoom
Other Views

    Type 4X Wall-Mount Enclosure, Type 304 Stainless Steel, Continuous Hinge Cover with 3-Point Latch, 60 x 36 x 12 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A60H3612SSLP3PT
    SKU: 25027107
    $4,919.64
    Checking Pricing
         
    Standard:UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3R, 4, 4X, 12, 13, IEC 60529, IP66, Meets NEMA Type 3RX requirements
    Depth:36 in.
    Height:12 in.
    Width:60 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A60H3612SSLP3PT
    • Type Continuous Hinge with 3-Point Latch, Type 4X
    • UNSPSC 39121324
    • Depth 36 in.
    • Height 12 in.
    • Materials Stainless Steel
    • Width 60 in.
    • Standard UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3R, 4, 4X, 12, 13, IEC 60529, IP66, Meets NEMA Type 3RX requirements
    • SKU Spec Sheet
      A60H3612SSLP3PT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Stainless steel 60 x 36 x 12 in. type 4X wall mount enclosure includes continuous hinge cover with 3-point latch.
    • 14 gauge Type 304 stainless steel bodies and doors
    • Seams continuously welded and ground smooth
    • Seamless foam-in-place gasket
    • Rolled lip around three sides of door
    • Internal 3-point latch and Type 316L stainless steel padlocking POWERGLIDE Handle
    • Remove door by pulling stainless steel continuous hinge pin
    • Data pocket is high-impact thermoplastic
    • Collar studs provided for mounting optional panels
    • Bonding provision on door; grounding stud on body