Pentair Hoffman A606012LP Type 12 Enclosure, Steel, Two-Door, 60.06 x 60.06 x 12.06 in. | Graybar Store
     
Pentair Hoffman - Type 12 Enclosure, Steel, Two-Door, 60.06 x 60.06 x 12.06 in. - A606012LP
+ / - Hover over image to Zoom
Other Views

    Type 12 Enclosure, Steel, Two-Door, 60.06 x 60.06 x 12.06 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A606012LP
    SKU: 88131958
    $2,474.75
    Checking Pricing
         
    Depth (Inches):60.06 in.
    Height (Inches):12.06 in.
    Standard:UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, NEMA/EEMAC Type 12, CSA, File No. 42186, Type 12, IEC 60529, IP55
    Width (Inches):60.06 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A606012LP
    • Type Two-Door with Floor Stands, Type 12
    • UNSPSC 39121307
    • Depth (Inches) 60.06 in.
    • Height (Inches) 12.06 in.
    • Materials Steel
    • Width (Inches) 60.06 in.
    • Standard UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, File No. E61997, NEMA/EEMAC Type 12, CSA, File No. 42186, Type 12, IEC 60529, IP55
    • SKU Spec Sheet
      A606012LP Specification Sheet
      A606012LP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Two Door Floor-Mtg Type 12 Enc, Bulletin A12L (Two-Door Floor-Mount Type 12 Enclosures), Size/Dims: 60.06x60.06x12.06, Material/Finish: Steel/paint
    Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels. Seams continuously welded and ground smooth; no holes or knockouts, Gasketed overlapping doors with no centerpost, 3-point latch mechanism operated by oil-tight key-lock handle, Concealed, easy-to-remove hinges, Data pocket is high-impact thermoplastic, 12-in. floor stands welded to enclosure, Heavy-duty lifting eyes, Panel supports, Oil-resistant gasket, Collar studs for mounting optional panel, Bonding provision on door, Provision for mounting fluorescent light