Hoffman (nVent) A604NF J BOX TYPE 4 CLAMP COVER | Graybar Store
     
Hoffman (nVent) - J BOX TYPE 4 CLAMP COVER - A604NF
+ / - Hover over image to Zoom
Other Views

    J BOX TYPE 4 CLAMP COVER

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A604NF
    SKU: 88131954
    $84.02
    Checking Pricing
         
    Color:Grey
    Dimensions HxWxD (Inches):6.00 x 4.00 x 3.00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A604NF
    • Color Grey
    • UNSPSC 39121303
    • Cover Mounting Clamp Cover
    • Materials Steel
    • NEMA Ratings NEMA 4
    • Dimensions HxWxD (Inches) 6.00 x 4.00 x 3.00
    • SKU Spec Sheet
      A604NF Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    J Box, Type 4 Clamp Cover, Bulletin A51NF (Clamp Cover Type 4 NF Boxes), Size/Dims: 6.00x4.00x3.00, Material/Finish: Steel/Grey