Hoffman (nVent) A603624FS Hoffman® Type 12 Enclosure, Free-Stand, Steel, One-Door, 60.06 x 36.06 x 24.06 in. | Graybar Store
     
Hoffman (nVent) - Hoffman® Type 12 Enclosure, Free-Stand, Steel, One-Door, 60.06 x 36.06 x 24.06 in. - A603624FS
+ / - Hover over image to Zoom
Other Views

    Hoffman® Type 12 Enclosure, Free-Stand, Steel, One-Door, 60.06 x 36.06 x 24.06 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A603624FS
    SKU: 88131936
    $2,219.27
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Height:60.06 in.
    Lock Type:Lock
    Width:36.06 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A603624FS
    • Color Grey
    • UNSPSC 39121324
    • Brand Hoffman
    • Height 60.06 in.
    Product Overview:
    Type 12 Enclosure, 1-Door Single-Access, Steel, Grey, 36.06 H x 36.06 W x 24.06 in D, Polyester Power Coated Finish, Floor Stand Mounting