Armorcast A6001430TAPCX48 Polymer Concrete Assembly, Underground Enclosure, Polymer Concrete, 30 x 48, 48 in. D, Blank | Graybar Store
     
Armorcast - Polymer Concrete Assembly, Underground Enclosure, Polymer Concrete, 30 x 48, 48 in. D, Blank - A6001430TAPCX48
+ / - Hover over image to Zoom
Other Views

    Polymer Concrete Assembly, Underground Enclosure, Polymer Concrete, 30 x 48, 48 in. D, Blank

    Manufacturer: Armorcast
    Manufacturer #: A6001430TAPCX48
    SKU: 22082338
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Nominal Opening Dimensions (Inches):30 x 48 in.
    Logo:Blank
    Depth:48 in.
    Material:Polymer Concrete
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Armorcast
    • Manufacturer # A6001430TAPCX48
    • Logo Blank
    • Type Polymer Concrete Assembly
    • Depth 48 in.
    • Nominal Opening Dimensions (Inches) 30 x 48 in.
    • Material Polymer Concrete
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Underground Enclosure, Polymer Concrete Assembly, Polymer Concrete, 30 x 48 in, Blank, 48 in