Armorcast A6001429A-SRP Box and Cover Assembly, Underground Enclosure, Polymer, 11 x 18 x 12, 12 in. D | Graybar Store
     
Armorcast - Box and Cover Assembly, Underground Enclosure, Polymer, 11 x 18 x 12, 12 in. D - A6001429A-SRP
+ / - Hover over image to Zoom
Other Views

    Box and Cover Assembly, Underground Enclosure, Polymer, 11 x 18 x 12, 12 in. D

    Manufacturer: Armorcast
    Manufacturer #: A6001429A-SRP
    SKU: 25960069
    $117.38
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Nominal Opening Dimensions (Inches):11 x 18 x 12 in.
    Depth:12 in.
    Material:Polymer
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Armorcast
    • Manufacturer # A6001429A-SRP
    • Type Box and Cover Assembly
    • Depth 12 in.
    • Nominal Opening Dimensions (Inches) 11 x 18 x 12 in.
    • Material Polymer
    Product Overview:
    Underground Enclosure, Box and Cover Assembly, Polymer, 11 x 18 x 12 in, 12 in