Thomas and Betts A5D2S1JNNB500 High Density Polyethylene Duct, 500 ft., 1 in. | Graybar Store
     
Thomas and Betts - High Density Polyethylene Duct, 500 ft., 1 in. - A5D2S1JNNB500
+ / - Hover over image to Zoom
Other Views

    High Density Polyethylene Duct, 500 ft., 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: A5D2S1JNNB500
    SKU: 22050474
    $0.66
    Checking Pricing
         
    Color / Finish:Orange
    Length:500 ft.
    Trade Size (Inches):1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A5D2S1JNNB500
    • UNSPSC 39131706
    • Color / Finish Orange
    • Length 500 ft.
    Product Overview:
    High Density Polyethylene Duct, 1 Inch, Corrugated, 1 Way Single Split, Orange, No Stripes, 1,130 Pound Pull Tape, Length 500 Feet