Thomas and Betts A597 EG Superstrut Beam Clamp, 1-11/16 in. | Graybar Store
     
Thomas and Betts - Superstrut Beam Clamp, 1-11/16 in. - A597 EG
+ / - Hover over image to Zoom
Other Views

    Superstrut Beam Clamp, 1-11/16 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: A597 EG
    SKU: 96070913
    $21.72
    Checking Pricing
         
    Color / Finish:SilverGalv/Electro-Galvanized
    Length:3-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A597 EG
    • Application For use with A Series Channel.
    • Type Beam Clamps (Series 500)
    • UNSPSC 31162905
    • Color / Finish SilverGalv/Electro-Galvanized
    • Length 3-1/2 in.
    • Materials Steel
    • SKU Spec Sheet
      A597 EG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Clamp, Channel to Beam, Clamp Size 3-1/2 Inches x 3-1/2 Inches, Channel Size 1-11/16 Inches x 1-11/16 Inches, Electro-Galvanized Steel, For use with Channel Series B-900, B-905, and B-995
    Clamp, Channel to Beam, Clamp Size 3-1/2 Inches x 3-1/2 Inches, Channel Size 1-11/16 Inches x 1-11/16 Inches, Electro-Galvanized Steel, For use with Channel Series B-900, B-905, and B-995