Hoffman (nVent) A4AXFN24 Axial Fan, 4 in., 24V DC | Graybar Store
Hoffman (nVent) - Axial Fan, 4 in., 24V DC - A4AXFN24
+ / - Hover over image to Zoom
Other Views

    Axial Fan, 4 in., 24V DC

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A4AXFN24
    SKU: 25417855
    $176.33
    Checking Pricing
         
    Standard:UL Component Recognized, CSA certified
    Voltage (Volts):24V DC
    Air Volume (CFM):280 CFM
    Depth:1.5 in.
    Length:6.77 in.
    Height:6.77 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A4AXFN24
    • Voltage (Volts) 24V DC
    • Type Compact Axial Fans
    • UNSPSC 40101604
    • Air Volume (CFM) 280 CFM
    • Depth 1.5 in.
    • Height 6.77 in.
    • Length 6.77 in.
    • Standard UL Component Recognized, CSA certified
    • SKU Spec Sheet
      A4AXFN24 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Axial Fan, 4 in, Bulletin D85 (Hoffman Thermal Management Products), Size/Dims: 24vdc, Material/Finish: AC Motor
    Compact Cooling Fans are ideal for applications where enclosure space is limited and quiet, reliable cooling is required. Engineered for 50,000 hours of continuous operation without lubrication or service., Installation, Can be installed on any surface of an enclosure. With the addition of accessory fan brackets, Compact Cooling Fans can also be installed in any position inside the enclosure for spot cooling or air circulation.