Pentair Hoffman A4AXFN2 Axial Fan, 4 in., 230V | Graybar Store
     
Pentair Hoffman - Axial Fan, 4 in., 230V - A4AXFN2
+ / - Hover over image to Zoom
Other Views

    Axial Fan, 4 in., 230V

    Manufacturer: Pentair Hoffman
    Manufacturer #: A4AXFN2
    SKU: 92045536
    $160.66
    Checking Pricing
         
    Color:Black
    Size:230v 50/60Hz in
    Standard:UL Component Recognized, CSA certified
    Voltage (Volts):230 VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A4AXFN2
    • Color Black
    • Size 230v 50/60Hz in
    • Voltage (Volts) 230 VAC
    • Type Compact Axial Fans
    Product Overview:
    Axial Fan, 4 in, Bulletin D85 (Hoffman Thermal Management Products), Size/Dims: 230v 50/60Hz, Material/Finish: AC Motor
    Compact Cooling Fans are ideal for applications where enclosure space is limited and quiet, reliable cooling is required. Engineered for 50,000 hours of continuous operation without lubrication or service., Installation, Can be installed on any surface of an enclosure. With the addition of accessory fan brackets, Compact Cooling Fans can also be installed in any position inside the enclosure for spot cooling or air circulation.