Hoffman (nVent) A49P68N Panel, Large Type 1 Enclosure, 49.16 x 68 in. | Graybar Store
     
Hoffman (nVent) - Panel, Large Type 1 Enclosure, 49.16 x 68 in. - A49P68N
+ / - Hover over image to Zoom
Other Views

    Panel, Large Type 1 Enclosure, 49.16 x 68 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A49P68N
    SKU: 25112803
    $563.65
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A49P68N
    • Type Panels for Free-Stand Type 1 Large Two-Door Enclosures
    • UNSPSC 39121103
    • Materials Steel
    • For Use With fits 60.00x72/73 in
    • SKU Spec Sheet
      A49P68N Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Panel, Lg Type 1 / 49.16x68.00, Bulletin A38P (Panels for Large Type 1 Enclosures), Size/Dims: fits 60.00x72/73, Material/Finish: Steel/White
    Panels for free-stand Type 1 large two-door standard and disconnect enclosures are 10 gauge steel. Panels have either polyester powder paint finish or a conductive, corrosion-resistant coating.