Hoffman (nVent) A48R3616HCR NEMA Type 3R-Medium Junction Box, Hinge Cover, Galvanized Steel, Knockouts, 48 x 36 x 16 in. | Graybar Store
     
Hoffman (nVent) - NEMA Type 3R-Medium Junction Box, Hinge Cover, Galvanized Steel, Knockouts, 48 x 36 x 16 in. - A48R3616HCR
+ / - Hover over image to Zoom
Other Views

    NEMA Type 3R-Medium Junction Box, Hinge Cover, Galvanized Steel, Knockouts, 48 x 36 x 16 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A48R3616HCR
    SKU: 94065379
    $1,407.93
    Checking Pricing
    Items sold in feet or each.
         
    Material:Steel With ANSI 61 Grey Finish
    NEMA Rating:NEMA 3R
    Dimensions:36 W x 48 H x 16 in. D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A48R3616HCR
    • Dimensions 36 W x 48 H x 16 in. D
    • UNSPSC 39121324
    • Cover Mounting Hinged Cover
    • NEMA Rating NEMA 3R
    • Material Steel With ANSI 61 Grey Finish
    • SKU Spec Sheet
      A48R3616HCR Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 3R Steel raintight hinge cover 48 x 36 x 16 in. junction box with equipment mounting studs.
    • Drip shield top and seam-free sides, front and back
    • 16 Gauge plated steel continuous hinge has stainless steel pin
    • Cover fastened securely with captive plated steel screws
    • Collar studs provided for mounting optional panels
    • Hasp and staple provided for padlocking
    • No gasketing or knockouts