Pentair Hoffman A48N3613 Large Enclosure, Type 1, Steel, 48 x 36 x 13.25 in. | Graybar Store
     
Pentair Hoffman - Large Enclosure, Type 1, Steel, 48 x 36 x 13.25 in. - A48N3613
+ / - Hover over image to Zoom
Other Views

    Large Enclosure, Type 1, Steel, 48 x 36 x 13.25 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A48N3613
    SKU: 96010645
    $1,129.74
    Checking Pricing
         
    Additional Features:14 gauge steel
    Color:Grey
    Depth (Inches):36 in.
    Height (Inches):13.25 in.
    Standard:UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567, NEMA/EEMAC Type 1, CSA, File 42184: Type 1, IEC 60529, IP30
    Width (Inches):48 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A48N3613
    • Color Grey
    • Type Large, Type 1
    • Additional Features 14 gauge steel
    • Depth (Inches) 36 in.
    • Height (Inches) 13.25 in.
    • Materials Steel
    • Width (Inches) 48 in.
    • Standard UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567, NEMA/EEMAC Type 1, CSA, File 42184: Type 1, IEC 60529, IP30
    • SKU Spec Sheet
      A48N3613 Specification Sheet
      A48N3613 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Large Type 1 Enclosure, Bulletin A1L (Large Type 1 Enclosures), Size/Dims: 48.00x36.00x13.25, Material/Finish: Steel/Gray
    These enclosures have a size range of 42 x 30 x 9-in. to 48 x 36 x 17-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.