Pentair Hoffman A48H4812WFSSLP3PT Type 4X Enclosure, Stainless Steel, 3-Point Latch, Two-Door, 48 x 48 x 12 in. | Graybar Store
     
Pentair Hoffman - Type 4X Enclosure, Stainless Steel, 3-Point Latch, Two-Door, 48 x 48 x 12 in. - A48H4812WFSSLP3PT
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Stainless Steel, 3-Point Latch, Two-Door, 48 x 48 x 12 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A48H4812WFSSLP3PT
    SKU: 25121991
    $6,679.80
    Checking Pricing
         
    Depth (Inches):48 in.
    Height (Inches):12 in.
    Standard:UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File Number E61997, NEMA Type 3, 3R, 4, 4X, 12, 13, IEC 60529, IP66 , Meets NEMA Type 3RX requirements
    Width (Inches):48 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A48H4812WFSSLP3PT
    • Type Continuous Hinge Two-Door with 3-Point Latch, Type 4X
    • UNSPSC 39121324
    • Depth (Inches) 48 in.
    • Height (Inches) 12 in.
    • Materials Stainless Steel
    • Width (Inches) 48 in.
    • Standard UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File Number E61997, NEMA Type 3, 3R, 4, 4X, 12, 13, IEC 60529, IP66 , Meets NEMA Type 3RX requirements
    • SKU Spec Sheet
      A48H4812WFSSLP3PT Specification Sheet
      A48H4812WFSSLP3PT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Two Door Wall-MtgType 4X Encl., Bulletin A4SW (Stainless Wallmount 4X Encl w 3Pt Latch, 2Dr), Size/Dims: 48.00x48.00x12.00, Material/Finish: SS Type 304
    These two-door wall-mount enclosures provide industry-leading protection for components in corrosive or wet environments. Enclosures have a removable centerpost for easy panel installation, 3-point latching with Hoffman s exclusive POWERGLIDE#153; Handles, and a seamless foam-in-place gasket for sealing protection from contaminants. Manufactured from 14 gauge Type 304 stainless steel , Seams continuously welded and ground smooth, Removable centerpost for easy panel installation, Flange trough collar around all sides of enclosure door openings, External mounting brackets, Heavy-duty 3-point latching mechanism operated by Type 316 stainless steel POWERGLIDE padlocking handles, Easily removable doors by pulling heavy gauge continuous hinge pin, Data pocket is high-impact thermoplastic, Seamless foam-in-place gasket, Collar studs provided for mounting optional panels, Bonding provisions on doors; grounding studs on body