Pentair Hoffman A484814CTCJ Cabinet, Current Transformer, Screw Cover, Mount Panel, 48 x 48 x 14 in. | Graybar Store
     
Pentair Hoffman - Cabinet, Current Transformer, Screw Cover, Mount Panel, 48 x 48  x 14 in. - A484814CTCJ
+ / - Hover over image to Zoom
Other Views

    Cabinet, Current Transformer, Screw Cover, Mount Panel, 48 x 48 x 14 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A484814CTCJ
    SKU: 25152969
    $672.01
    Checking Pricing
         
    Depth (Inches):14 in.
    Height (Inches):48 in.
    Width (Inches):48 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A484814CTCJ
    • Application Commercial
    • Type Screw Cover with Steel Foot Mount Panel
    • Depth (Inches) 14 in.
    • Height (Inches) 48 in.
    Product Overview:
    CT Cabinet/Screw Cvr, Ft Mt Panel, Bulletin A90CT (Current transformer), Size/Dims: 48.00x48.00x14.00, Material/Finish: Galv/paint