Hoffman (nVent) A443DSC Type 12 Enclosure, Steel, Flat Screw Cover, 3.5 x 4 x 2.75 in. | Graybar Store
     
Hoffman (nVent) - Type 12 Enclosure, Steel, Flat Screw Cover, 3.5 x 4 x 2.75 in. - A443DSC
+ / - Hover over image to Zoom
Other Views

    Type 12 Enclosure, Steel, Flat Screw Cover, 3.5 x 4 x 2.75 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A443DSC
    SKU: 92100476
    $59.03
    Checking Pricing
         
    Color:Grey
    Standard:UL 508A Listed, Type 4, 6, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 6, 12, 13, File No. E61997, NEMA Type 4, 6, 12, and 13, CSA, File No. 42186: Type 4, 12, and 13, IEC 60529, IP67
    Capacity:32.6 cu. in.
    Depth:4 in.
    Height:2.75 in.
    Width:35 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A443DSC
    • Color Grey
    • Type Flat and Dome Cover, Contoured, Type 4
    • UNSPSC 39121303
    • Capacity 32.6 cu. in.
    • Depth 4 in.
    • Height 2.75 in.
    • Materials Steel
    • Width 35 in.
    • Standard UL 508A Listed, Type 4, 6, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 6, 12, 13, File No. E61997, NEMA Type 4, 6, 12, and 13, CSA, File No. 42186: Type 4, 12, and 13, IEC 60529, IP67
    • SKU Spec Sheet
      A443DSC Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    J Box, Type 12 Flat Cover/Scr, Bulletin A51DR (Screw-Cover Drawn Enclosures), Size/Dims: 3.50x4.00x2.75, Material/Finish: Steel/Gray
    An economical solution for a broad range of electrical and terminal wiring applications that don t require a back panel, this enclosure features aesthetic, rounded corners and is available in flat and dome cover models for mounting flexibility. Drawn 16 gauge steel (no welded seams or sharp corners), Cover screws, Formed flanged cover, Oil-resistant gasket, External wall-mounting brackets, Bonding provision on flat cover, grounding nut in body