Hoffman (nVent) A42R3612HCR TYPE 3R ENCLOSURE HNG COVER | Graybar Store
     
Hoffman (nVent) - TYPE 3R ENCLOSURE HNG COVER - A42R3612HCR
+ / - Hover over image to Zoom
Other Views

    TYPE 3R ENCLOSURE HNG COVER

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A42R3612HCR
    SKU: 88301429
    $1,193.23
    Checking Pricing
         
    Dimensions HxWxD (Inches):42.00 x 36.00 x 12.00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A42R3612HCR
    • UNSPSC 39121324
    • Cover Mounting Hinged Cover
    • Materials Steel
    • NEMA Ratings NEMA 3R
    • Dimensions HxWxD (Inches) 42.00 x 36.00 x 12.00
    • SKU Spec Sheet
      A42R3612HCR Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Type 3R Enclosure, Hng Cover, Bulletin A3M (Hinged Cover Type 3R Medium Enclosures), Size/Dims: 42.00x36.00x12.00, Material/Finish: Galv/paint