Hoffman (nVent) A42N3609 Large Enclosure, Type 1, Steel, 42 x 36 x 9.25 in. | Graybar Store
     
Hoffman (nVent) - Large Enclosure, Type 1, Steel, 42 x 36 x 9.25 in. - A42N3609
+ / - Hover over image to Zoom
Other Views

    Large Enclosure, Type 1, Steel, 42 x 36 x 9.25 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A42N3609
    SKU: 88131842
    $951.52
    Checking Pricing
         
    Additional Features:14 gauge steel
    Color:Grey
    Standard:UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567, NEMA/EEMAC Type 1, CSA, File 42184: Type 1, IEC 60529, IP30
    Depth:36 in.
    Height:9.25 in.
    Width:42 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A42N3609
    • Color Grey
    • Type Large, Type 1
    • UNSPSC 39121324
    • Additional Features 14 gauge steel
    • Depth 36 in.
    • Height 9.25 in.
    • Materials Steel
    • Width 42 in.
    • Standard UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567, NEMA/EEMAC Type 1, CSA, File 42184: Type 1, IEC 60529, IP30
    • SKU Spec Sheet
      A42N3609 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Large Type 1 Enclosure, Bulletin A1L (Large Type 1 Enclosures), Size/Dims: 42.00x36.00x9.25, Material/Finish: Steel/Gray
    These enclosures have a size range of 42 x 30 x 9-in. to 48 x 36 x 17-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.