Pentair Hoffman A42H3612SSLP3PT Type 4X Enclosure, Stainless Steel, Wall-Mount, 3-Point Latch, One-Door, 42 x 36 x 12 in. | Graybar Store
     
Pentair Hoffman - Type 4X Enclosure, Stainless Steel, Wall-Mount, 3-Point Latch, One-Door, 42 x 36 x 12 in. - A42H3612SSLP3PT
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Stainless Steel, Wall-Mount, 3-Point Latch, One-Door, 42 x 36 x 12 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A42H3612SSLP3PT
    SKU: 25085500
    $3,240.58
    Checking Pricing
         
    Depth (Inches):36 in.
    Height (Inches):12 in.
    Standard:UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3R, 4, 4X, 12, 13, IEC 60529, IP66, Meets NEMA Type 3RX requirements
    Width (Inches):42 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A42H3612SSLP3PT
    • Type Continuous Hinge with 3-Point Latch, Type 4X
    • Depth (Inches) 36 in.
    • Height (Inches) 12 in.
    • Materials Stainless Steel
    • Width (Inches) 42 in.
    • Standard UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 3R, 4, 4X, 12, 13, IEC 60529, IP66, Meets NEMA Type 3RX requirements
    • SKU Spec Sheet
      A42H3612SSLP3PT Specification Sheet
      A42H3612SSLP3PT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wall-Mount 4X Encl, 3pt Latch, Bulletin A4SW3 (Stainless Wallmount 4X Encl w 3Pt Latch, 1Dr, White), Size/Dims: 42.00x36.00x12.00, Material/Finish: SS Type 304
    These enclosures feature Hoffman's exclusive POWERGLIDE#153; Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security. 14 gauge Type 304 or 316L stainless steel bodies and doors, Seams continuously welded and ground smooth, Seamless foam-in-place gasket, Rolled lip around three sides of door , Internal 3-point latch and Type 316L stainless steel padlocking POWERGLIDE Handle , Remove door by pulling stainless steel continuous hinge pin, Data pocket is high-impact thermoplastic, Collar studs provided for mounting optional panels, Exterior hardware on Type 316L stainless steel enclosures matches enclosure material, Bonding provision on door; grounding stud on body