Hoffman (nVent) A423608LP Medium Enclosure, Type 12/13, Steel, Wall-Mount, 42 x 36 x 8 in. | Graybar Store
     
Hoffman (nVent) - Medium Enclosure, Type 12/13, Steel, Wall-Mount, 42 x 36 x 8 in. - A423608LP
+ / - Hover over image to Zoom
Other Views

    Medium Enclosure, Type 12/13, Steel, Wall-Mount, 42 x 36 x 8 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A423608LP
    SKU: 88131810
    $961.06
    Checking Pricing
    Items sold in feet or each.
         
    Standard:UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12 and 13, CSA, File No. 42186: Type 12 , IEC 60529, IP65
    Depth:36 in.
    Height:8 in.
    Width:42 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A423608LP
    • Type Continuous Hinge with Clamps, Type 12
    • UNSPSC 39121324
    • Depth 36 in.
    • Height 8 in.
    • Materials Steel
    • Width 42 in.
    • Standard UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12 and 13, CSA, File No. 42186: Type 12 , IEC 60529, IP65
    • SKU Spec Sheet
      A423608LP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wall-Mount Type 12/13 Encl., Bulletin A12 (Type 12 Medium Wall-Mounted Enclosures), Size/Dims: 42.00x36.00x8.00, Material/Finish: Steel/paint
    For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure. 16 or 14 gauge steel, Seams continuously welded and ground smooth, External welded-on mounting brackets for easy installation, Formed external return flanges around all sides of enclosure opening, Screw-down door clamps, Removable heavy-gauge continuous hinge pin, Hasp and staple for padlocking, Data pocket is high-impact thermoplastic, Collar studs for mounting optional panels, Bonding provision on door, Removable door with continuous hinge, Oil-resistant gasket