Pentair Hoffman A422408LP Medium Enclosure, Type 12/13, Steel, Wall-Mount, 42 x 24 x 8 in. | Graybar Store
     
Pentair Hoffman - Medium Enclosure, Type 12/13, Steel, Wall-Mount, 42 x 24 x 8 in. - A422408LP
+ / - Hover over image to Zoom
Other Views

    Medium Enclosure, Type 12/13, Steel, Wall-Mount, 42 x 24 x 8 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A422408LP
    SKU: 88131806
    $712.01
    Checking Pricing
         
    Depth (Inches):24 in.
    Height (Inches):8 in.
    Standard:UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12 and 13, CSA, File No. 42186: Type 12 , IEC 60529, IP65
    Width (Inches):42 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A422408LP
    • Type Continuous Hinge with Clamps, Type 12
    • UNSPSC 39121324
    • Depth (Inches) 24 in.
    • Height (Inches) 8 in.
    • Materials Steel
    • Width (Inches) 42 in.
    • Standard UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12 and 13, CSA, File No. 42186: Type 12 , IEC 60529, IP65
    • SKU Spec Sheet
      A422408LP Specification Sheet
      A422408LP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wall-Mount Type 12/13 Encl., Bulletin A12 (Type 12 Medium Wall-Mounted Enclosures), Size/Dims: 42.00x24.00x8.00, Material/Finish: Steel/paint
    For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure. 16 or 14 gauge steel, Seams continuously welded and ground smooth, External welded-on mounting brackets for easy installation, Formed external return flanges around all sides of enclosure opening, Screw-down door clamps, Removable heavy-gauge continuous hinge pin, Hasp and staple for padlocking, Data pocket is high-impact thermoplastic, Collar studs for mounting optional panels, Bonding provision on door, Removable door with continuous hinge, Oil-resistant gasket