Rutherford Controls (Dormakaba USA) A41-12V Hardware, 12 V | Graybar Store
     
Rutherford Controls (Dormakaba USA) - Hardware, 12 V - A41-12V
+ / - Hover over image to Zoom
Other Views

    Hardware, 12 V

    Manufacturer: Rutherford Controls (Dormakaba USA)
    Manufacturer #: A41-12V
    SKU: 25074410
    $89.89
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Mounting Hardware Included
    Voltage (Volts):12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rutherford Controls (Dormakaba USA)
    • Manufacturer # A41-12V
    • Voltage (Volts) 12
    • UNSPSC 46171500
    • Additional Features Mounting Hardware Included
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hardware, Mounting Hardware Included, 12 V ac/dc