Hoffman (nVent) A404014CTDP Current Transformer Cabinet, Type 3R, Hinged Double-Door with 3-Point Latch, Wood Panel Back, 40 H x 40 W x 14 in. D | Graybar Store
     
Hoffman (nVent) - Current Transformer Cabinet, Type 3R, Hinged Double-Door with 3-Point Latch, Wood Panel Back, 40 H x 40 W x 14 in. D - A404014CTDP
+ / - Hover over image to Zoom
Other Views

    Current Transformer Cabinet, Type 3R, Hinged Double-Door with 3-Point Latch, Wood Panel Back, 40 H x 40 W x 14 in. D

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A404014CTDP
    SKU: 25021137
    $1,591.27
    Checking Pricing
         
    Depth:14 in.
    Height:40 in.
    Lock Type:Lock
    Width:40 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A404014CTDP
    • Application Commercial
    • Type Hinged Double-Door with Three-Point Latch and Wood Panel
    • UNSPSC 39121319
    • Depth 14 in.
    • Height 40 in.
    • Lock Type Lock
    • Materials Steel
    • Width 40 in.
    • SKU Spec Sheet
      A404014CTDP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Current transformer type 3R cabinet, 40 H x 40 W x 14 in. D, hinged double-door with three-point latch, wood panel back and ANSI 61 grey polyester powder paint finish.
    Features & Specifications:
    • Drip-shield top and seam-free sides, front and back
    • Welded-in collar studs supply provisions for mounting panel
    • Provision for padlocking
    • Ground lug on body
    • Mounting holes on back of enclosure
    • No gasketing or knockouts
    • 14 Gauge galvanized steel enclosure body and cover
    • Enclosure bottom of 16 gauge galvanized steel